Shop All Supply Stop Valves
Kingston Brass
CC43200 1/2-Inch Sweat x 3/8-Inch OD Comp Angle Stop Valve, Matte Black
Mfr # CC43200
Zoro # G902835691
product price: $50.70
/ea
$50.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 1/2" Sweat x 3/8" OD Compression, Premium color finish resist tarnishing and corrosion, Premier finish lever handle, Hot and cold index included
- Finish Matte Black
- Includes Angle Shut-Off Valve
- Color Matte Black
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC43200
- Zoro # G902835691
- UPC # 663370916410
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Height | 1.75 |
Width | 1 |
Length | 2.19 |
Details
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 1/2" Sweat x 3/8" OD Compression, Premium color finish resist tarnishing and corrosion, Premier finish lever handle, Hot and cold index included |
Finish | Matte Black |
Includes | Angle Shut-Off Valve |
Color | Matte Black |
Material | Brass |
Weight | 0.4 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7710701)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150435-75)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 6" (600DC-LAL)
- THRIFCO PLUMBING Dual Thread x MHT x Ml Adapter (4402731)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- PLUMB PAK Valve Strt 1/2Nom Cpvc 3/8Od (PP20322LF)
- LEGEND VALVE 1/2 PEX x 3/8 OD T-582 NO LEAD (114-209NL)
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 5/8" OD x 3/8" OD (S4203PB)
- Kingston Brass Supply Stop Valves