Shop All Drain Components
Kingston Brass
CC431 Drain Bracelets for Supply Line Support from CC451
Mfr # CC431
Zoro # G0837997
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- DOE Certified false
- Collection Vintage
- ADA Compliant false
- Warranty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC431
- Zoro # G0837997
- UPC # 663370096938
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Item Height (Inch) | 1.38 |
Item Width (Inch) | 1.81 |
Item Length (Inch) | 2.38 |
Details
Item | Drain Brackets |
Finish | Polished Chrome |
Material | Brass |
DOE Certified | false |
Item Weight (lbs) | 0.47 |
Collection | Vintage |
ADA Compliant | false |
Warranty | 1 |
UPC/CUPC Certified | false |
CEC Certified | false |
Prop 65 Label | true |
Low Lead Compliant | false |
Share H&C Handle Item# | No Handle |
Theme | Traditional |
Description
These drain bracelets are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1" SAE STRAIGHT THREADED 5075 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2S#16-11DB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-HOTABCP)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (467E-416SR)
- ZORO SELECT WYE Valve, 2-1/2 NST x 1-1/2 NPSH, Brass (6AKE3)
- KINGSTON BRASS CC2180MB 1-1/4" Decor P-Trap (CC2180MB)
- KINGSTON BRASS CC2182 1-1/4" Decor P-Trap (CC2182)
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- KINGSTON BRASS DTT102 Bath Tub Overflow Plate (DTT102)
- KINGSTON BRASS CC2187 Vintage 1-1/4" Decor P-Trap, Brushed Brass (CC2187)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Antique Brass (KBU1003)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05223)
- Kingston Brass Drain Components