Shop All Supply Stop Valves
Kingston Brass
CC33107X 3/8-Inch IPS X 3/8-Inch OD Comp Quarter-Turn Angle Stop Valve, Brushed Brass
Mfr # CC33107X
Zoro # G802836378
product price: $37.70
/ea
$37.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Includes Angle Valve
- Finish Brushed Brass
- Features Solid brass construction, Anti-seize stainless steel ball pattern valve, 3/8" FIP x 3/8" OD Compression, Quarter-turn operation, Premier finish cross handle, Hot and cold index included
- Length 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC33107X
- Zoro # G802836378
- UPC # 663370864988
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Length | 2.13 |
Height | 1.63 |
Width | 2.13 |
Details
Color | Brushed Brass |
Includes | Angle Valve |
Finish | Brushed Brass |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, 3/8" FIP x 3/8" OD Compression, Quarter-turn operation, Premier finish cross handle, Hot and cold index included |
Weight | 0.4 |
Material | Brass |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3" x 6 ft. Pipe Insulation, 3/8" Wall (684717)
- LEGEND VALVE 3/4" T-549 CP SILLCOCK (107-452)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.318.002)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- LEGEND VALVE 1/2" 1960 x 1/4 OD T596 NL CHR (114-705NL)
- LEGEND VALVE 1/2F1807x3/8x1/4 T-598NL ANGLE (114-633NL)
- JONES STEPHENS 1/2" CPVC x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Straight (S10403)
- Kingston Brass Supply Stop Valves