Shop All Showerhead and Tub Accessories
Kingston Brass
CC3157 Rectangular Shower Curtain Rod, Brushed Brass
Mfr # CC3157
Zoro # G3096155
product price: $350.97
/ea
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Mounting Type Ceiling Mount
- Color Brushed Brass
- Material Brass
- Length 44.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC3157
- Zoro # G3096155
- UPC # 663370530012
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 44.5 |
Height | 30.38 |
Details
Finish | Brushed Brass |
Mounting Type | Ceiling Mount |
Color | Brushed Brass |
Material | Brass |
Valve Type | No Cartridge |
Features | Solid Brass Construction, (L)44-1/2" x (W)25-1/4", 30-3/8" Ceiling Support, 18 Gauge, Includes All Mounting Hardware, Corrosion-Resistant Finish, Designed for Long-Lasting Durability |
Includes | Shower Rod |
Description
Enhance your beautiful bathroom design with the privacy of the Vintage Rectangular Shower Curtain Rod. Made of fine artistic craftsmanship, this shower rod was designed to be paired with a freestanding or clawfoot tub. At 44.5" of length, the bather will be fully encapsulated. All mounting hardware is included for ease of installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pipe Nipple Black 2X18 (BN 2X18-S)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221313)
- ANVIL 1-1/4" x 1" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362208001)
- GROHE Universal Thermostatic Compact Cartridge (47483000)
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- KINGSTON BRASS KB3635ALTLT Tub & Shower Trim W/out Spout, Oil Rubbed Bronze (KB3635ALTLT)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002EX)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Brushed Nickel (KSHK58)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Chrome (KSHK51)
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K171A1)
- MOEN Shower Arm Flange Brushed Gold (164745BG)
- Kingston Brass Showerhead and Tub Accessories