Shop All Washroom Accessories
Kingston Brass
CC3151 Rectangular Shower Curtain Rod
Mfr # CC3151
Zoro # G0837394
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Vintage
- Material Brass
- Product Diameter (Inch) 0.75
- Warranty 1
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC3151
- Zoro # G0837394
- UPC # 663370011412
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Item Height (Inch) | 30.38 |
Product Diameter (Inch) | 0.75 |
Item Width (Inch) | 25.25 |
Item Length (Inch) | 44.5 |
Details
Item | CC3151 Rectangular Shower Curtain Rod |
Collection | Vintage |
Finish | Polished Chrome |
Material | Brass |
Warranty | 1 |
Low Lead Compliant | false |
DOE Certified | false |
Prop 65 Label | true |
ADA Compliant | true |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Theme | Traditional |
CEC Certified | false |
Item Weight (lbs) | 5.99 |
Description
CC3151 Rectangular Shower Curtain Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pureflo Rotary Turn Bath Drain Trim (T37391-AF)
- VIEGA Viega ProPress 90 elbow, 1/2" x 3/4" (79530)
- DIXON Clamp w/Saddles, 2-Bolt, 5-32/64"-7-36/64" (769)
- ZORO SELECT 3" FNPT Galvanized Cap (2WJ68)
- KINGSTON BRASS CC3152 Rectangular Shower Rod (CC3152)
- KINGSTON BRASS SRCR128 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Nickel (SRCR128)
- KINGSTON BRASS Heritage Wall-Mount Soap Dish, Brushed Nickel (BA1755SN)
- KINGSTON BRASS Georgian Freestanding Toilet Paper Holder, Polished Brass (CC2102)
- KINGSTON BRASS Heritage Toilet Paper Holder, Polished Brass (BA1758PB)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- GINGER 18" Gallery Rail Shelf in Polished Nickel (1135T-18/PN)
- Kingston Brass Washroom Accessories