Shop All Washroom Accessories
Kingston Brass
CC3142 Corner Shower Rod
Mfr # CC3142
Zoro # G0837403
product price: $207.97
/ea
Free Shipping & Returns
$207.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Vintage
- Material Brass
- DOE Certified false
- Product Diameter (Inch) 1
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC3142
- Zoro # G0837403
- UPC # 663370011405
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Product Diameter (Inch) | 1 |
Item Height (Inch) | 36.63 |
Item Width (Inch) | 26.5 |
Item Length (Inch) | 63 |
Details
Item | CC3142 Corner Shower Rod |
Collection | Vintage |
Finish | Polished Brass |
Material | Brass |
DOE Certified | false |
ADA Compliant | true |
CEC Certified | false |
Theme | Traditional |
Escutcheon Included | false |
Prop 65 Label | true |
Item Weight (lbs) | 2.94 |
UPC/CUPC Certified | false |
Warranty | 1 |
Low Lead Compliant | false |
Description
CC3142 Corner Shower Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3"x25Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0300025)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.4 (81137-AELS)
- LEGEND VALVE 1/2" X 1/4" GALV. HEX BUSHING (352-604C)
- MOEN 1.5 gpm Aerated Outlet, 15/16"- 27 UNS -2A Thread Size, Chrome, Plastic (101010)
- KINGSTON BRASS Bathroom Accessory Combo, Polished Chrome (BAK1110C2)
- KINGSTON BRASS KSR115 Straight Shower Curtain ROD with Shower Curtain Rings (KSR115)
- KINGSTON BRASS BAH8213478SB Concord 5-Piece Bathroom Accessory Sets, Brushed Brass (BAH8213478SB)
- KINGSTON BRASS 5-Piece Bathroom Accessory Set, Chrome (BAHK3212478C)
- KINGSTON BRASS Victorian Wall-Mount Soap Dish, Polished Chrome (BA1115C)
- KINGSTON BRASS Toothbrush and Tumbler Holder, Matte Black (BA1116MB)
- MOEN Remodeling Cover Plate in Matte Black (40913BL)
- Kingston Brass Washroom Accessories