Shop All Washroom Accessories
Kingston Brass
CC3141 Corner Shower Curtain Rod
Mfr # CC3141
Zoro # G0837184
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collection Vintage
- Material Brass
- ADA Compliant true
- UPC/CUPC Certified false
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC3141
- Zoro # G0837184
- UPC # 663370011399
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Item Length (Inch) | 63 |
Item Width (Inch) | 26.5 |
Product Diameter (Inch) | 1 |
Item Height (Inch) | 36.63 |
Details
Item | CC3141 Corner Shower Curtain Rod |
Collection | Vintage |
Finish | Polished Chrome |
Material | Brass |
ADA Compliant | true |
UPC/CUPC Certified | false |
Low Lead Compliant | false |
CEC Certified | false |
DOE Certified | false |
Escutcheon Included | false |
Warranty | 1 |
Prop 65 Label | true |
Theme | Traditional |
Item Weight (lbs) | 4.85 |
Description
CC3141 Corner Shower Curtain Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Sink (02-2944-20)
- HYDROMAXX 1/2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK012050)
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, Steel (HT10)
- TUF-TITE Male Gender Changer, 5 In., Plastic, Gray (TR1-GCM)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- KINGSTON BRASS Concord Toilet Paper Holder, Brushed Nickel (BA8218SN)
- KINGSTON BRASS Victorian Toothbrush W/ Tumbler Holders, Brushed Nickel (BA1116SN)
- KINGSTON BRASS Classic Soap Dish, Polished Brass (BA315PB)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- KINGSTON BRASS 8" Clawfoot Bath Soap And Sponge Holder, Oil Rubbed Bronze (CC2165)
- GROHE Universal Screw Coupling (46460000)
- Kingston Brass Washroom Accessories