Shop All Washroom Accessories
Kingston Brass
CC3131 D-Type Shower Curtain Rod
Mfr # CC3131
Zoro # G0837175
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collection Vintage
- Material Brass
- Warranty 1
- Low Lead Compliant false
- CEC Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC3131
- Zoro # G0837175
- UPC # 663370012600
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Item Height (Inch) | 30.88 |
Product Diameter (Inch) | 1 |
Item Length (Inch) | 62 |
Item Width (Inch) | 28 |
Details
Item | CC3131 D-Type Shower Curtain Rod |
Collection | Vintage |
Finish | Polished Chrome |
Material | Brass |
Warranty | 1 |
Low Lead Compliant | false |
CEC Certified | false |
Escutcheon Included | false |
Theme | Traditional |
Prop 65 Label | true |
ADA Compliant | false |
Item Weight (lbs) | 6.84 |
UPC/CUPC Certified | false |
DOE Certified | false |
Description
CC3131 D-Type Shower Curtain Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 MIP X CPVC SS TRANS FITTIN (302-434)
- LEGEND VALVE 1-1/4" SOLV. PVC SHED.80 UNION (204-176)
- KOHLER Spray Head (1261404-VS)
- EVERFLOW MIPx1-1/4’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 1’’ (WMC1011-NL)
- KINGSTON BRASS CC3138 D-Type Shower Rod (CC3138)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Chrome (BAHK2612478C)
- KINGSTON BRASS Classic Robe Hook, Oil Rubbed Bronze (BA317ORB)
- KINGSTON BRASS Restoration Wall-Mount Soap Dish, Chrome (BA3965C)
- KINGSTON BRASS Toothbrush and Tumbler Holder, Matte Black (BA1756MB)
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- MOEN Edgestone Euro Paper Holder Brushed Nickel (YB4609BN)
- Kingston Brass Washroom Accessories