Shop All Bathtub Drains
Kingston Brass
CC3091 Tub Drain
Mfr # CC3091
Zoro # G0837227
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Color/Finish Polished Chrome
- Material of Construction Brass
- Drain Material Brass
- Pipe Dia. - Drains 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC3091
- Zoro # G0837227
- UPC # 663370014116
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Pipe Dia. - Drains | 1-1/2 |
Length - Drains | 34 |
Item Width (Inch) | 15 |
Item Length (Inch) | 41.75 |
Item Height (Inch) | 6.5 |
Details
Gauge | 18 |
Color/Finish | Polished Chrome |
Item | CC3091 Tub Drain |
Material of Construction | Brass |
Drain Material | Brass |
Collection | Vintage |
ADA Compliant | false |
UPC/CUPC Certified | false |
Escutcheon Included | false |
Theme | Traditional |
Low Lead Compliant | false |
Material | Brass |
Item Weight (lbs) | 10.47 |
Warranty | 1 |
CEC Certified | false |
DOE Certified | false |
Finish | Polished Chrome |
Prop 65 Label | true |
Description
CC3091 Tub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Skirt/Adaptor Short Kit (012157-0020A)
- THRIFCO PLUMBING Toilet Seat Stabilizer (4403122)
- BANJO Mini T-Line Strainer, 1/2", 50 Mesh (LSTM050-50)
- THRIFCO PLUMBING 22 Gauge 2 Inch x 5 Inch x 7 Inch Chrome Plated Brass Closet Flange (7711036)
- KINGSTON BRASS DLT5301A6 Twist & Close Tub Drain Conversion Kit (DLT5301A6)
- KINGSTON BRASS DTL202 Bathtub Strainer Drain with Rubber (DTL202)
- KINGSTON BRASS DTL5305A0 Trip Lever with Grid Conversion Kit (DTL5305A0)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Brass (DLT20PB)
- KINGSTON BRASS DTT2181 Tip-Toe Bath Tub Drain with Overflow (DTT2181)
- GEBERIT Bd 52 Pvc 1.5" L84-H84 (151.511.00.1)
- Kingston Brass Bathtub Drains