Shop All Water Connectors
Kingston Brass
CC266S8PX Freestanding Supply Line with Stop Valve, Brushed Nickel
Mfr # CC266S8PX
Zoro # G702886619
Free Shipping & Returns
$422.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fabricated from solid brass, Floor mount installation, 28" height, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform
- Includes Supply Lines;Shut-Off Valve
- Color Brushed Nickel
- Finish Brushed Nickel
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC266S8PX
- Zoro # G702886619
- UPC # 663370988639
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Height | 4.56 |
Length | 28 |
Width | 6 |
Details
Features | Fabricated from solid brass, Floor mount installation, 28" height, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform |
Includes | Supply Lines;Shut-Off Valve |
Color | Brushed Nickel |
Finish | Brushed Nickel |
Material | Brass |
Weight | 9.15 |
Description
Unity in balance and support is what this freestanding supplies embodies with an included supply line, stop valve and handle from the Kingston Collection. Composed from solid brass material, this freestanding supply line features a floor-mount installation with 28 inch height. Excellence of endurance and reliability is emboldened by a corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP100-4)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, MNPT x FNPT (9839-131)
- GROHE Universal Spindle Extension (48044000)
- OATEY Drain 2In Pvc Snap-In (43561)
- CERTIFIED APPLIANCE ACCESSORIES 2 Pk Braided Stainless Steel Washing Machine Hoses, 4Ft (WM48SS2PK)
- KISSLER Supply Line, 120 in. L, 1/4 in. Stop Intel (88-6080)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48131)
- SPEAKMAN SPK-57578US 1/2" FIP x 1/2" FIP x 20" Stainless Steel Faucet Connector (SPK-57578US)
- KEENEY MFG 1-1/4 x 9" Flex 'N Fix Extension Tube (PP21205)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD5)
- Kingston Brass Water Connectors