Shop All Water Connectors
Kingston Brass
CC266S7PX Freestanding Supply Line with Stop Valve, Brushed Brass
Mfr # CC266S7PX
Zoro # G902886624
Free Shipping & Returns
$493.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Finish Brushed Brass
- Features Fabricated from solid brass, Floor mount installation, 28" height, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform
- Includes Supply Lines;Shut-Off Valve
- Weight 9.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC266S7PX
- Zoro # G902886624
- UPC # 663370988622
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Length | 28 |
Height | 4.56 |
Width | 6 |
Details
Color | Brushed Brass |
Finish | Brushed Brass |
Features | Fabricated from solid brass, Floor mount installation, 28" height, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform |
Includes | Supply Lines;Shut-Off Valve |
Weight | 9.15 |
Material | Brass |
Description
Unity in balance and support is what this freestanding supplies embodies with an included supply line, stop valve and handle from the Kingston Collection. Composed from solid brass material, this freestanding supply line features a floor-mount installation with 28 inch height. Excellence of endurance and reliability is emboldened by a corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-F-BO-DV-VPB-MXTP)
- WATTS Relief valve (3/4 174A 125 FS)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/2 in Pipe Size (437337)
- JONES STEPHENS Delta Fauct Con, 20", Flex 3/8" ODxCOMP, SS (S04242)
- FLUIDMASTER 3/8 in. Compression X 3/8 in. D Compression 72 in. Braided Stainless Steel Dishwasher Su (B6W72)
- EZ-FLO EASTMAN Dishwasher Hose 3/8Cx3/4Fx6Ft (41043)
- JONES STEPHENS 1/2" x 3/8" OD Compression PlumBite Push On Supply Stop, Angle (C77473LF)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4018)
- KISSLER Faucet Connector, Stainless Steel, 30" (88-2003)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2009)
- Kingston Brass Supply Lines