Shop All Water Connectors
Kingston Brass
CC266S1PX Freestanding Supply Line with Stop Valve, Polished Chrome
Mfr # CC266S1PX
Zoro # G002886616
product price: $350.97
/ea
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Supply Lines;Shut-Off Valve
- Finish Polished Chrome
- Color Polished Chrome
- Features Fabricated from solid brass, Floor mount installation, 28" height, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform
- Length 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC266S1PX
- Zoro # G002886616
- UPC # 663370988578
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Length | 28 |
Width | 6 |
Height | 4.56 |
Details
Includes | Supply Lines;Shut-Off Valve |
Finish | Polished Chrome |
Color | Polished Chrome |
Features | Fabricated from solid brass, Floor mount installation, 28" height, Dual porcelain cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 NPSM or 1/2"-14 NPT Inlet connection, Designed to be installed on raised foundation or second floor applications, If it is being installed on concrete, you will need to build a 6" platform |
Weight | 9.15 |
Material | Brass |
Description
Unity in balance and support is what this freestanding supplies embodies with an included supply line, stop valve and handle from the Kingston Collection. Composed from solid brass material, this freestanding supply line features a floor-mount installation with 28 inch height. Excellence of endurance and reliability is emboldened by a corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE STAINLESS STEEL FITTING (EG23B-6L3.0X1.5)
- LEGEND VALVE 2 PORT SS MANIFOLD/ W PURGE (8330P-10-2)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172P-4-2)
- PERFECT PUTTY Strainer, Satin Brushed Nickel, 4-1/2" L (59-3142)
- LARSEN SUPPLY CO 12 in. Faucet Connector Water Supply Line (235034)
- MASON INDUSTRIES Braided Stainless Steel Hose w/ Copper Sweat Ends - 12" L (NF-5 7/8x12)
- ZORO SELECT Braided Connector, 1/2 COMPx7/8 BCx6 L (4YKC4)
- PLUMB PAK Tube Supply 1/2-7/8 Ball 20In (PP23857)
- FLUIDMASTER Sink Supply Line Fits All 12In (B4F12U)
- KISSLER Faucet Supply Line, 3/8x1/2, 12in.L (88-2001)
- JONES STEPHENS 3/8" x 20" Chrome Plated Flexible Tank Supply Tube (S04029)
- Kingston Brass Supply Lines