Shop All Drain Components
Kingston Brass
CC2187 Vintage 1-1/4" Decor P-Trap, Brushed Brass
Mfr # CC2187
Zoro # G3086836
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed Brass
- Includes P-Trap
- Valve Type No Cartridge
- Color Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2187
- Zoro # G3086836
- UPC # 663370593895
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Length | 12 |
Width | 1.25 |
Item Width (Inch) | 1.25 |
Item Length (Inch) | 12 |
Item Height (Inch) | 4.5 |
Details
Item | P-Traps |
Material | Brass |
Finish | Brushed Brass |
Includes | P-Trap |
Valve Type | No Cartridge |
Color | Brushed Brass |
ADA Compliant | false |
Features | Solid brass construction for durability and reliability, Premium color finish resist tarnishing and corrosion, 18-gauge brass tubing, Standard 1-1/4" connection, Slip joint nuts included, Includes a matching flange, Easy installation save you time and effort |
Weight | 1.21 |
UPC/CUPC Certified | true |
Share H&C Handle Item# | No Handle |
CEC Certified | false |
Prop 65 Label | true |
Warranty | 1 |
Theme | Traditional |
Item Weight (lbs) | 1.21 |
Low Lead Compliant | false |
Collection | Vintage |
DOE Certified | false |
Description
Kingston Brass P-Traps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures. These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17005)
- NDS 1" Hub PVC Swing Check Valve (1520-10)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF05)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9613-21 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6545)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- KINGSTON BRASS CC2180MB 1-1/4" Decor P-Trap (CC2180MB)
- KINGSTON BRASS CC2185 1-1/4" Decor P-Trap (CC2185)
- KINGSTON BRASS DTT102 Bath Tub Overflow Plate (DTT102)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Chrome (KBU1001)
- KINGSTON BRASS Brass Pop Up Drain for Cast Iron Utility Sink, Brushed Nickel (GCL112BN)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38010)
- Kingston Brass Drain Components