Shop All Drain Components
Kingston Brass
CC2185 1-1/4" Decor P-Trap
Mfr # CC2185
Zoro # G0836448
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- CEC Certified false
- Low Lead Compliant true
- Theme Traditional
- Warranty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2185
- Zoro # G0836448
- UPC # 663370032721
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Item Length (Inch) | 12 |
Item Height (Inch) | 4.5 |
Item Width (Inch) | 1.25 |
Details
Item | P-Traps |
Material | Brass |
Finish | Oil Rubbed Bronze |
CEC Certified | false |
Low Lead Compliant | true |
Theme | Traditional |
Warranty | 1 |
DOE Certified | false |
ADA Compliant | false |
Collection | Vintage |
Item Weight (lbs) | 1.21 |
Prop 65 Label | true |
Share H&C Handle Item# | No Handle |
UPC/CUPC Certified | true |
Description
Kingston Brass P-Traps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures. These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-158)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 16mm x 3/8" Male BSPT (R) (PT16-03)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-MFS)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- KINGSTON BRASS CC2182 1-1/4" Decor P-Trap (CC2182)
- KINGSTON BRASS CC2180MB 1-1/4" Decor P-Trap (CC2180MB)
- KINGSTON BRASS DTT102 Bath Tub Overflow Plate (DTT102)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Chrome (KBU1001)
- KINGSTON BRASS DD8101 Round Bottle Trap (DD8101)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Antique Brass (KBU1003)
- TOTO Piston Valve Assembly Mfv Urinal Mfv (TH323V102R)
- Kingston Brass Drain Components