Shop All Drain Components
Kingston Brass
CC2182 1-1/4" Decor P-Trap
Mfr # CC2182
Zoro # G0836484
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Low Lead Compliant true
- Theme Traditional
- Warranty 1
- DOE Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC2182
- Zoro # G0836484
- UPC # 663370012129
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Item Height (Inch) | 4.5 |
Item Length (Inch) | 12 |
Item Width (Inch) | 1.25 |
Details
Item | P-Traps |
Material | Brass |
Finish | Polished Brass |
Low Lead Compliant | true |
Theme | Traditional |
Warranty | 1 |
DOE Certified | false |
ADA Compliant | false |
UPC/CUPC Certified | true |
Prop 65 Label | true |
CEC Certified | false |
Share H&C Handle Item# | No Handle |
Collection | Vintage |
Item Weight (lbs) | 1.21 |
Description
Kingston Brass P-Traps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures. These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI11)
- BRADLEY Repair Kit- Foot Valve (S65-230)
- VIEGA Viega MegaPressG tee, 1" x 1" x 3/4" (25416)
- EVERFLOW FIP Ball Drip Valve 1/2" (681T012-NL)
- KINGSTON BRASS CC2180MB 1-1/4" Decor P-Trap (CC2180MB)
- KINGSTON BRASS CC2185 1-1/4" Decor P-Trap (CC2185)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Antique Brass (KBU1003)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- KINGSTON BRASS Brass Pop Up Drain for Cast Iron Utility Sink, Brushed Nickel (GCL112BN)
- KINGSTON BRASS DTT107 Bathtub Overflow Plate (DTT107)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Zinc, Zinc Finish, Lavatory/Kitchen, Slip-Nut And Washer (1PNW6)
- Kingston Brass Drain Components