Shop All Drain Components
Kingston Brass
CC2181 1-1/4" Decor P-Trap
Mfr # CC2181
Zoro # G0836633
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
- Prop 65 Label true
- Warranty 1
- UPC/CUPC Certified true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2181
- Zoro # G0836633
- UPC # 663370012112
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Item Length (Inch) | 12 |
Item Width (Inch) | 1.25 |
Item Height (Inch) | 4.5 |
Details
Item | P-Traps |
Material | Brass |
Finish | Polished Chrome |
Prop 65 Label | true |
Warranty | 1 |
UPC/CUPC Certified | true |
CEC Certified | false |
DOE Certified | false |
Theme | Traditional |
Low Lead Compliant | true |
Item Weight (lbs) | 1.21 |
Share H&C Handle Item# | No Handle |
ADA Compliant | false |
Collection | Vintage |
Description
Kingston Brass P-Traps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures. These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" x 1/8" Pipe Size (706235-0602)
- DIXON 2" Threaded Cast Iron Foot Valve (DFVS25)
- HYDROMAXX 1/2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK012050)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Connector (26-4-2)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Antique Brass (KBU1003)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- KINGSTON BRASS DTT107 Bathtub Overflow Plate (DTT107)
- KINGSTON BRASS CC2185 1-1/4" Decor P-Trap (CC2185)
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- KINGSTON BRASS Brass Pop Up Drain for Cast Iron Utility Sink, Brushed Nickel (GCL112BN)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (21912)
- Kingston Brass Drain Components