Shop All Bathtub Drains
Kingston Brass
CC2095 Clawfoot Bathtub Waste & Overflow Drain
Mfr # CC2095
Zoro # G0836344
product price: $126.72
/ea
Free Shipping & Returns
$126.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Length - Drains 27.625
- Gauge 20
- Drain Material Brass
- Connection 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2095
- Zoro # G0836344
- UPC # 663370028656
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 27.625 |
Pipe Dia. - Drains | 1-1/2 |
Item Height (Inch) | 14.25 |
Item Width (Inch) | 3 |
Item Length (Inch) | 27.25 |
Details
Material of Construction | Brass |
Gauge | 20 |
Drain Material | Brass |
Connection | 1-1/2" |
Item | CC2095 Clawfoot Bathtub WasteOverflow |
Color/Finish | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
CEC Certified | false |
Collection | Vintage |
Warranty | 1 |
Escutcheon Included | false |
Low Lead Compliant | false |
Theme | Traditional |
Material | Brass |
Item Weight (lbs) | 5.07 |
ADA Compliant | false |
Prop 65 Label | true |
DOE Certified | false |
UPC/CUPC Certified | false |
Description
CC2095 Clawfoot Bathtub WasteOverflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, Round, White (GR4100LC-001)
- ZORO SELECT 1/2" x 11" Black Pipe Nipple Sch 40 (5P665)
- ZORO SELECT Stopper, Stainless Steel, Pipe 3-1/3 In (1PPJ4)
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, Steel (HT10)
- KINGSTON BRASS CC2096 Clawfoot Tub Drain (CC2096)
- KINGSTON BRASS CC2091 Clawfoot Bathtub Waste & Overflow Drain (CC2091)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- KINGSTON BRASS DTL5305A2 Trip Lever with Grid Conversion Kit (DTL5305A2)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste - Foot Act. (600-FA-PVC-BN)
- Kingston Brass Bathtub Drains