Shop All Bathtub Drains
Kingston Brass
CC2093 Clawfoot Tub Drain
Mfr # CC2093
Zoro # G0836405
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 20.25
- Drain Material Brass
- Material of Construction Brass
- Connection 1-1/2"
- Pipe Dia. - Drains 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2093
- Zoro # G0836405
- UPC # 663370533358
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 20.25 |
Pipe Dia. - Drains | 1-1/2 |
Details
Item | CC2093 Clawfoot Tub Drain |
Drain Material | Brass |
Material of Construction | Brass |
Connection | 1-1/2" |
Gauge | 20 |
Color/Finish | Vintage Brass |
Description
CC2093 Clawfoot Tub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 45 Degree Elbow Qty Of 2 (224050)
- LEGEND VALVE 5/8x3/8x1/4 T-598NL STRAIGHT (114-730NL)
- MILWAUKEE VALVE Gate Valve, Class 200, 2-1/2 In., FNPT (1153 2-1/2)
- PLUMB PAK SHOWER HOSE 60 IN WT (K772-60)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- KINGSTON BRASS DTL5305A0 Trip Lever with Grid Conversion Kit (DTL5305A0)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- KINGSTON BRASS DTL1202 Bath Tub Drain with Overflow (DTL1202)
- KINGSTON BRASS VTDESHOEWH Toe-Touch Tub Drain with Overflow, White (VTDESHOEWH)
- WATCO Univ NuFit Chrome Push Pull Tub Stopper, Grid, 1H OF, Silicone, 2-Pin (48700-PP-CP-G-2P)
- Kingston Brass Bathtub Drains