Shop All Bathtub Drains
Kingston Brass
CC2091 Clawfoot Bathtub Waste & Overflow Drain
Mfr # CC2091
Zoro # G0836387
Free Shipping & Returns
$113.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Chrome
- Material of Construction Brass
- Drain Material Brass
- Gauge 20
- Length - Drains 27.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC2091
- Zoro # G0836387
- UPC # 663370001093
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 27.625 |
Pipe Dia. - Drains | 1-1/2 |
Item Length (Inch) | 27.25 |
Item Height (Inch) | 14.25 |
Item Width (Inch) | 3 |
Details
Color/Finish | Polished Chrome |
Material of Construction | Brass |
Item | CC2091 Clawfoot Bathtub WasteOverflow |
Drain Material | Brass |
Gauge | 20 |
Connection | 1-1/2" |
Collection | Vintage |
Theme | Traditional |
Item Weight (lbs) | 5.07 |
DOE Certified | false |
ADA Compliant | false |
Warranty | 1 |
Escutcheon Included | false |
Material | Brass |
Prop 65 Label | true |
UPC/CUPC Certified | false |
Finish | Polished Chrome |
Low Lead Compliant | false |
CEC Certified | false |
Description
CC2091 Clawfoot Bathtub WasteOverflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper Assembly, Replacement (GP87449)
- LEGEND VALVE 3/4" T-3001 GAS BALL VALVE (102-614)
- CHICAGO FAUCET Tee Handle, Loose Key Applications (293-006JKRCF)
- ZSI Beta Clamps, Standard, 1-1/2 In Tube, SS (S5024S-SS)
- KINGSTON BRASS CC2095 Clawfoot Bathtub Waste & Overflow Drain (CC2095)
- KINGSTON BRASS CC2096 Clawfoot Tub Drain (CC2096)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Matte Black (KBU2000)
- KINGSTON BRASS DLL3187 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass (DLL3187)
- KINGSTON BRASS DTL1202 Bath Tub Drain with Overflow (DTL1202)
- WATCO 1.865" OD x 11.5 Threads x 1.25" Bronze PresFlo Tub Closure (58305-BZ)
- Kingston Brass Bathtub Drains