Shop All Bathtub Drains
Kingston Brass
CC2090 Clawfoot Tub Drain
Mfr # CC2090
Zoro # G0836396
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Matte Black
- Gauge 20
- Material of Construction Brass
- Length - Drains 20.25
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2090
- Zoro # G0836396
- UPC # 663370533587
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 20.25 |
Pipe Dia. - Drains | 1-1/2 |
Item Height (Inch) | 14.25 |
Product Diameter (Inch) | 1.5 |
Item Width (Inch) | 3 |
Item Length (Inch) | 27.25 |
Details
Color/Finish | Matte Black |
Gauge | 20 |
Material of Construction | Brass |
Drain Material | Brass |
Item | CC2090 Clawfoot Tub Drain |
Connection | 1-1/2" |
Warranty | 1 |
Item Weight (lbs) | 5.07 |
Collection | Vintage |
Low Lead Compliant | false |
Finish | Matte Black |
DOE Certified | false |
UPC/CUPC Certified | false |
ADA Compliant | false |
Prop 65 Label | true |
Theme | Traditional |
Material | Brass |
CEC Certified | false |
Description
CC2090 Clawfoot Tub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 1/2", Aluminum (G50-D-AL)
- EXCELON Tubing (451805)
- TMG 4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10A01TMG)
- ZORO SELECT 3/4" x 3 ft Non-Threaded Black Pipe Sch 40 (584-360LS)
- KINGSTON BRASS DTL202 Bathtub Strainer Drain with Rubber (DTL202)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KINGSTON BRASS VTDESHOE Toe-Touch Drain Shoe For Freestanding Tub (VTDESHOE)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 134 Body Thread, Matte Black (DLT17MB)
- KINGSTON BRASS CC2095 Clawfoot Bathtub Waste & Overflow Drain (CC2095)
- BLUEVUE Non-Threaded Flip Top Drain, Oil Rubbed Bronze (NTD-FT-ORB)
- Kingston Brass Bathtub Drains