Shop All Bathtub Drains
Kingston Brass
CC2088 Brass Claw Foot Tub Drain
Mfr # CC2088
Zoro # G0836308
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Brushed Nickel
- Material of Construction Brass
- Connection 1-1/2"
- Prop 65 Label true
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2088
- Zoro # G0836308
- UPC # 663370036620
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Item Length (Inch) | 27.25 |
Item Height (Inch) | 14.25 |
Item Width (Inch) | 3 |
Details
Color/Finish | Brushed Nickel |
Material of Construction | Brass |
Connection | 1-1/2" |
Item | CC2088 Brass Claw Foot Tub Drain |
Prop 65 Label | true |
Low Lead Compliant | false |
Escutcheon Included | false |
UPC/CUPC Certified | false |
CEC Certified | false |
Finish | Brushed Nickel |
Item Weight (lbs) | 5.07 |
ADA Compliant | false |
Collection | Vintage |
Warranty | 1 |
DOE Certified | false |
Material | Brass |
Theme | Traditional |
Description
CC2088 Brass Claw Foot Tub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Top Grate Cover 1/2 (111526)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2460)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- FOAMGLAS 3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23460)
- KINGSTON BRASS CC2082 Brass Claw Foot Tub Drain (CC2082)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- KINGSTON BRASS DTTA2161 Tip-Toe Bath Tub Drain (DTTA2161)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- WATCO 901 Series Sch. 40 PVC Half Kit - Lift-Turn (901-LT-PVC-PB)
- Kingston Brass Bathtub Drains