Shop All Bathtub Drains
Kingston Brass
CC2086 Clawfoot Tub Drain
Mfr # CC2086
Zoro # G0836283
product price: $194.97
/ea
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2
- Length - Drains 22.63
- Material of Construction Brass
- Drain Material Brass
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2086
- Zoro # G0836283
- UPC # 663370533808
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Pipe Dia. - Drains | 1-1/2 |
Length - Drains | 22.63 |
Details
Material of Construction | Brass |
Drain Material | Brass |
Gauge | 20 |
Color/Finish | Polished Nickel |
Connection | 1-1/2" |
Item | CC2086 Clawfoot Tub Drain |
Description
CC2086 Clawfoot Tub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- PARKER 1" Compression 316 SS Bite Ferrules (16 TU-SS)
- ROSS CONTROLS 16 Series 3/2 Single Solenoid Controlled, Normally Closed, Spring Return, 1/4 NPT 110 VAC (1613B2020Z)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ13ABCP)
- KINGSTON BRASS DTT200MB Tip-Toe Bathtub Drain (DTT200MB)
- KINGSTON BRASS DLT5301A7 Twist & Close Tub Drain Conversion Kit (DLT5301A7)
- KINGSTON BRASS DTL1202 Bath Tub Drain with Overflow (DTL1202)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KINGSTON BRASS DLL16 16" Tube For Tub Overflow Drain With Gasket (DLL16)
- KINGSTON BRASS DTLA1162 Bath Tub Drain with Overflow (DTLA1162)
- KOHLER Groove Teak Drain Cover 60" Receptor (9337-NA)
- Kingston Brass Bathtub Drains