Shop All Bathtub Drains
Kingston Brass
CC2085 Brass Claw Foot Tub Drain
Mfr # CC2085
Zoro # G0836213
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2
- Length - Drains 27.625
- Connection 1-1/2"
- Material of Construction Brass
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2085
- Zoro # G0836213
- UPC # 663370036613
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Pipe Dia. - Drains | 1-1/2 |
Length - Drains | 27.625 |
Item Width (Inch) | 3 |
Item Height (Inch) | 14.25 |
Item Length (Inch) | 27.25 |
Details
Item | CC2085 Brass Claw Foot Tub Drain |
Connection | 1-1/2" |
Material of Construction | Brass |
Drain Material | Brass |
Color/Finish | Oil Rubbed Bronze |
Gauge | 20 |
Warranty | 1 |
Theme | Traditional |
DOE Certified | false |
ADA Compliant | false |
CEC Certified | false |
Collection | Vintage |
Finish | Oil Rubbed Bronze |
Prop 65 Label | true |
UPC/CUPC Certified | false |
Item Weight (lbs) | 5.07 |
Escutcheon Included | false |
Material | Brass |
Low Lead Compliant | false |
Description
CC2085 Brass Claw Foot Tub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- KOHLER Eclectic Robe Hook (26500-CP)
- T&S BRASS Cold Spindle Assembly (002713-40)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- KINGSTON BRASS CC2082 Brass Claw Foot Tub Drain (CC2082)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KINGSTON BRASS DTT2161 16" Bathtub Waste & Overflow Drain (DTT2161)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- BLUEVUE 301 Matte Black Drain (DR-301-MB)
- Kingston Brass Bathtub Drains