Shop All Bathtub Drains
Kingston Brass
CC2081 Brass Claw Foot Tub Drain
Mfr # CC2081
Zoro # G0836134
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2
- Gauge 20
- Color/Finish Polished Chrome
- Connection 1-1/2"
- Length - Drains 27.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2081
- Zoro # G0836134
- UPC # 663370036590
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Pipe Dia. - Drains | 1-1/2 |
Length - Drains | 27.625 |
Item Height (Inch) | 14.25 |
Item Width (Inch) | 3 |
Item Length (Inch) | 27.25 |
Details
Gauge | 20 |
Color/Finish | Polished Chrome |
Connection | 1-1/2" |
Item | CC2081 Brass Claw Foot Tub Drain |
Material of Construction | Brass |
Drain Material | Brass |
Item Weight (lbs) | 5.07 |
Finish | Polished Chrome |
Escutcheon Included | false |
Prop 65 Label | true |
Material | Brass |
UPC/CUPC Certified | false |
ADA Compliant | false |
DOE Certified | false |
Collection | Vintage |
CEC Certified | false |
Low Lead Compliant | false |
Theme | Traditional |
Warranty | 1 |
Description
CC2081 Brass Claw Foot Tub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2-1/2" (4319002306)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090006)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1/2 in Pipe Size (830-005SR)
- WATCO 901 Series Sch. 40 PVC Bath Waste Half Kit w-PresFlo Bath Stopper, Chrome (901-PF-PVC-CP)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KINGSTON BRASS CC2082 Brass Claw Foot Tub Drain (CC2082)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- KINGSTON BRASS DLT5301A8 Twist & Close Tub Drain Conversion Kit (DLT5301A8)
- KINGSTON BRASS DLT5301A1 Twist & Close Tub Drain Conversion Kit (DLT5301A1)
- KINGSTON BRASS DTT203 Tip-Toe Bathtub Drain (DTT203)
- CAMBRIDGE PLUMBING Modern Lift & Turn Tub Drain with Overflow Assembly-Oil Rubbed Bronze (CAM1900LTB-ORB)
- Kingston Brass Bathtub Drains