Shop All Supply Stop Valves
Kingston Brass
CA8325MB 1/2" Sweat x 3/8" O.D. Comp Straight Stop Valve with 5" Extension, Matte Black
Mfr # CA8325MB
Zoro # G602838176
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High quality brass construction, Quarter turn straight shut-off valve, Inlet: 1/2" sweat, 5" extension, Outlet: 3/8" O.D. Compression, Premier finish lever handle
- Color Matte Black
- Includes Straight Valve
- Finish Matte Black
- Height 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CA8325MB
- Zoro # G602838176
- UPC # 663370967658
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Height | 2.38 |
Length | 6.63 |
Width | 1.81 |
Details
Features | High quality brass construction, Quarter turn straight shut-off valve, Inlet: 1/2" sweat, 5" extension, Outlet: 3/8" O.D. Compression, Premier finish lever handle |
Color | Matte Black |
Includes | Straight Valve |
Finish | Matte Black |
Material | Brass |
Weight | 0.57 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type L (LH04002)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN5)
- LARSEN SUPPLY CO Pull Out Plug Wrench (665002)
- REMKE Thread Adapter, PG11 Ext Thread, 1/2" NPT (RAPG-11M50F)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- LEGEND VALVE 1/2" FIP T-583 NO LEAD (114-133NL)
- BRASSCRAFT Angle Stop 1/4 Turn 1/2 in. Nominal Compression x 3/8 in. OD Compression Lead Free (KTCR19X C)
- PLUMB PAK Pex Strght Valve 1/2X3/8 (PP2887EZ)
- Kingston Brass Supply Stop Valves