Shop All Supply Stop Valves
Kingston Brass
CA8325BB 1/2" Sweat x 3/8" O.D. Comp Straight Stop Valve with 5" Extension, Brushed Brass
Mfr # CA8325BB
Zoro # G602838442
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Features High quality brass construction, Quarter turn straight shut-off valve, Inlet: 1/2" sweat, 5" extension, Outlet: 3/8" O.D. Compression, Premier finish lever handle
- Includes Straight Valve
- Color Brushed Brass
- Length 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CA8325BB
- Zoro # G602838442
- UPC # 663370967672
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Length | 6.63 |
Height | 2.38 |
Width | 1.81 |
Details
Finish | Brushed Brass |
Features | High quality brass construction, Quarter turn straight shut-off valve, Inlet: 1/2" sweat, 5" extension, Outlet: 3/8" O.D. Compression, Premier finish lever handle |
Includes | Straight Valve |
Color | Brushed Brass |
Weight | 0.57 |
Material | Brass |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size (847-012)
- LEGEND VALVE 4" 401 GATE VALVE HANDLE (900-206)
- WOODFORD MFG 3/4 in. Female SWT x 12 in. Freezeless Anti-Siphon Wall Hyd (65C-12)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E74ABCP)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L, FC (Z8806-XL-LR-LK-PC)
- LEGEND VALVE 1/2" T-501 NO LEAD STOP VALVE (107-103NL)
- LEGEND VALVE 1/2" T-206 NL BOILER DRAIN (107-327NL)
- Kingston Brass Valves