Shop All Supply Stop Valves
Kingston Brass
CA8320CP 1/2" Sweat x 3/8" O.D. Comp Angle Stop Valve with 5" Extension, Polished Chrome
Mfr # CA8320CP
Zoro # G102837532
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Includes Angle Valve
- Finish Polished Chrome
- Features Fabricated from solid brass material for durability and reliability, Quarter turn operation angle shut-off valve, Inlet: 1/2" sweat, 5" extension, Outlet: 3/8" O.D. Comp, Premier finish lever handle
- Width 1.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CA8320CP
- Zoro # G102837532
- UPC # 663370967603
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Width | 1.81 |
Height | 2.38 |
Length | 6.94 |
Details
Color | Polished Chrome |
Includes | Angle Valve |
Finish | Polished Chrome |
Features | Fabricated from solid brass material for durability and reliability, Quarter turn operation angle shut-off valve, Inlet: 1/2" sweat, 5" extension, Outlet: 3/8" O.D. Comp, Premier finish lever handle |
Material | Brass |
Weight | 0.55 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp10869Ql Element - 240V/6000W (SP10869QL)
- AMERICAN STANDARD Safe-T-Heater, Whirlpool Tubs (9075120)
- ZORO SELECT 1-1/4" Female NPT Malleable Iron Cap Class 150 (5P537)
- SWIFT GREEN FILTERS SGF-2000 Rx Replacement Water Filter for Insinkerator F-2000 (SGF-2000 Rx)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- LEGEND VALVE 5/8 OD x 1/4 OD T-581 NO LEAD (114-116NL)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (88-9230)
- HAUSEN 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet 1/4-Turn Angle Valve, 10PK (HA-SS110-10)
- Kingston Brass Valves