Shop All Supply Stop Valves
Kingston Brass
CA4415PB 1/2" FIP x 1/2" or 7/16" Slip Joint Straight Stop Valve, Polished Brass
Mfr # CA4415PB
Zoro # G002838134
$48.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High quality brass construction, Easy quarter turn operation straight shut-off valve, Inlet: 1/2" FIP, Outlet: 1/2" or 7/16" Slip Joint, 1-7/8" height, 2-1/8" length, Premier finish lever handle
- Finish Polished Brass
- Color Polished Brass
- Includes Straight Valve
- Height 1.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CA4415PB
- Zoro # G002838134
- UPC # 663370967498
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Height | 1.88 |
Width | 1.81 |
Length | 2.13 |
Details
Features | High quality brass construction, Easy quarter turn operation straight shut-off valve, Inlet: 1/2" FIP, Outlet: 1/2" or 7/16" Slip Joint, 1-7/8" height, 2-1/8" length, Premier finish lever handle |
Finish | Polished Brass |
Color | Polished Brass |
Includes | Straight Valve |
Material | Brass |
Weight | 0.42 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mounting Hardware (177566)
- ZORO SELECT Instrumentation Cap, 304 SS, 3/8 (ZUSA-PF-7908)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx1/4In (GAMS-84)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- EVERFLOW Icemaker Replacement Valve 1/2" Push-Fit Inlet x 1/4" Compression Outlet, Lead Free Brass (545U)
- SHARKBITE Tee Stop Valve, Brass, 1/2" x 1/4" Tube (24983)
- LEGEND VALVE 1/2" T-534 NO-KINK HOSE BIBB (107-213)
- Kingston Brass Valves