Shop All Supply Stop Valves
Kingston Brass
CA4415CP 1/2" FIP x 1/2" or 7/16" Slip Joint Straight Stop Valve, Polished Chrome
Mfr # CA4415CP
Zoro # G802837610
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Color Polished Chrome
- Features High quality brass construction, Easy quarter turn operation straight shut-off valve, Inlet: 1/2" FIP, Outlet: 1/2" or 7/16" Slip Joint, 1-7/8" height, 2-1/8" length, Premier finish lever handle
- Includes Straight Valve
- Weight 0.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CA4415CP
- Zoro # G802837610
- UPC # 663370967481
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Width | 1.81 |
Length | 2.13 |
Height | 1.88 |
Details
Finish | Polished Chrome |
Color | Polished Chrome |
Features | High quality brass construction, Easy quarter turn operation straight shut-off valve, Inlet: 1/2" FIP, Outlet: 1/2" or 7/16" Slip Joint, 1-7/8" height, 2-1/8" length, Premier finish lever handle |
Includes | Straight Valve |
Weight | 0.42 |
Material | Brass |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Butterfly Valve Seat 5In Valve Parts And Accessory (929899Q)
- CHICAGO FAUCET Stem (333-020JKABRBF)
- ZORO SELECT PVC Tubing (ZUSA-HT-6671)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Branch Tee (700072-1008)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- PLUMB PAK Pex Strght Vlv 1/2X1/4 (PP2889EZ)
- EVERFLOW Washing Machine Replacement Valve 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541T)
- LEGEND VALVE 3/4 T-521 NO LEAD BOILER DRAIN (107-144NL)
- Kingston Brass Supply Stop Valves