Shop All Supply Stop Valves
Kingston Brass
CA4310PB 1/2" FIP x 3/8" O.D. Comp Angle Stop Valve, Polished Brass
Mfr # CA4310PB
Zoro # G002837250
$48.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fabricated from solid brass material for durability and reliability, Quarter turn operation angle shut-off valve, Inlet: 1/2" FIP, Outlet: 3/8" O.D. Comp, 2-3/8" height, Premier finish lever handle
- Color Polished Brass
- Finish Polished Brass
- Includes Angle Valve
- Weight 0.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CA4310PB
- Zoro # G002837250
- UPC # 663370967436
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Height | 1.06 |
Width | 1.81 |
Length | 2.38 |
Details
Features | Fabricated from solid brass material for durability and reliability, Quarter turn operation angle shut-off valve, Inlet: 1/2" FIP, Outlet: 3/8" O.D. Comp, 2-3/8" height, Premier finish lever handle |
Color | Polished Brass |
Finish | Polished Brass |
Includes | Angle Valve |
Weight | 0.42 |
Material | Brass |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel (59-3152)
- PRIME-LINE Roller Tub Enclosure 3/4In (M 6000)
- KOHLER Hinge Kit (1150464-96)
- HONEYWELL Modutrol Iv Motor Damper 120V-Ac Electric Valve Actuator (M6184A1023)
- KINGSTON BRASS CC83252DX 1/2" Sweat x 3/8" O.D. Comp Straight Shut Off Valve with 5" Extension, Polished Brass (CC83252DX)
- KINGSTON BRASS KF4325ORB 1/2" Sweat X 3/8" OD Comp Straight Stop Valve, Oil Rubbed Bronze (KF4325ORB)
- KINGSTON BRASS 1/2" FIP x 1/2" or 7/16" Slip Joint Quarter-Turn Straight Stop Valve with Flange, Polished Chrome (CC44151XK)
- KINGSTON BRASS CA4310MB 1/2" FIP x 3/8" O.D. Comp Angle Stop Valve, Matte Black (CA4310MB)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- SPEARS 1/4-Turn Stop, Straight, 1/2 Inx3/8 In (7422CM-073)
- Kingston Brass Valves