Shop All Clawfoot Bathtub Faucets
Kingston Brass
CA3T5 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Oil Rubbed Bronze
Mfr # CA3T5
Zoro # G502836340
product price: $344.44
/ea
Free Shipping & Returns
$344.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.48
- Height 10
- Features Solid brass construction, 1/4 turn ceramic disc valves, 3-9/16" wall mount installation, 3/4"-14 NPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 8" spout reach from wall, 5-11/16" spout clearance, Featuring porcelain lever handles, Lever handles meet ADA guidelines
- Material Brass
- Length 9.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CA3T5
- Zoro # G502836340
- UPC # 663370829123
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 10 |
Length | 9.31 |
Width | 8 |
Details
Weight | 5.48 |
Features | Solid brass construction, 1/4 turn ceramic disc valves, 3-9/16" wall mount installation, 3/4"-14 NPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 8" spout reach from wall, 5-11/16" spout clearance, Featuring porcelain lever handles, Lever handles meet ADA guidelines |
Material | Brass |
Color | Oil Rubbed Bronze |
Includes | Faucet;Mounting Hardware |
Finish | Oil Rubbed Bronze |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium oil rubbed bronze finish. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 16 Pt. Outdoor Faucet / Hose Bibb Tee Handle (4400283)
- LEGEND VALVE 1-1/2" T/S-15 40 MESH SCREEN (105-537)
- DIXON Cam and Groove, AL Adapter x MNPT, 1" (100-F-AL)
- RINNAI Super HE 6.5 GPM 130K BTU Propane Gas Interior Tankless Water Heater (RUCS65IP)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (KS267C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC465T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE553T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS265SB)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Antique Brass, Deck Mount (KS287AB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SND)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Nickel, Wall Mount (KS266PN)
- Kingston Brass Bathtub Faucets & Accessories