Shop All Clawfoot Bathtub Faucets
Kingston Brass
CA21T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Polished Brass
Mfr # CA21T2
Zoro # G502836500
product price: $467.94
/ea
Free Shipping & Returns
$467.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75
- Finish Polished Brass
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, 3/4"-14 NPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3-1/2" spout reach, Includes 59" stainless steel hose, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
- Includes Faucet;Mounting Hardware
- Color Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CA21T2
- Zoro # G502836500
- UPC # 663370828898
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 11.75 |
Width | 6.38 |
Length | 10.19 |
Details
Finish | Polished Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, 3/4"-14 NPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3-1/2" spout reach, Includes 59" stainless steel hose, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines |
Includes | Faucet;Mounting Hardware |
Color | Polished Brass |
Material | Brass |
Weight | 8.3 |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Mechanical Joint Grooving Tool, 2 In (MJGT2)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size (429007BC)
- BOB Float Ball, 1/4"-20 Thread Sz, 4" dia., 5"L (PF45-K)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT4)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Antique Brass, Deck Mount (KS287AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC546T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE558T1)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SND)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount (CC417T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount (KS266SN)
- KINGSTON BRASS KS3231PX Deck Mount Clawfoot Tub Faucet, Polished Chrome (KS3231PX)
- Kingston Brass Bathtub Faucets & Accessories