Shop All Clawfoot Bathtub Faucets
Kingston Brass
CA1T8 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Brushed Nickel
Mfr # CA1T8
Zoro # G202837111
product price: $344.44
/ea
Free Shipping & Returns
$344.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 10
- Weight 5.5
- Includes Faucet;Mounting Hardware
- Length 9.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CA1T8
- Zoro # G202837111
- UPC # 663370829109
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 10 |
Length | 9.31 |
Width | 8 |
Details
Material | Brass |
Weight | 5.5 |
Includes | Faucet;Mounting Hardware |
Finish | Brushed Nickel |
Color | Brushed Nickel |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Tub wall mount with 3-9/16" centers spread, 3/4"-14 NPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed nickel finish. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Lev Faucet Repair Kit (RP3614)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF)
- JONES STEPHENS Water Meter Coupling, w/Gasket 3/4" (M20075)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (500407408)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Oil Rubbed Bronze, Tub Wall Mount (CCK19T5A)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE55T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE553T8)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK3121)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Freestanding (CC58T451MX)
- Kingston Brass Clawfoot Bathtub Faucets