Shop All Clawfoot Bathtub Faucets
Kingston Brass
CA12T1 3-3/8" Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Polished Chrome
Mfr # CA12T1
Zoro # G102837129
product price: $409.44
/ea
Free Shipping & Returns
$409.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Features Constructed in high quality solid brass, Tub wall mount with 3-7/16" centers spread, 3/4"-14 NPS inlet connection, Drip-free 1/4 turn ceramic disc cartridge, Vacuum breaker backflow prevention on hand shower, Elegant porcelain lever handle, 7.0 GPM/26.5 LPM spout max flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Different handle options available, Meets ADA guidelines
- Material Brass
- Weight 8.62
- Length 10.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CA12T1
- Zoro # G102837129
- UPC # 663370828843
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Length | 10.19 |
Width | 6.38 |
Height | 10.31 |
Details
Color | Polished Chrome |
Features | Constructed in high quality solid brass, Tub wall mount with 3-7/16" centers spread, 3/4"-14 NPS inlet connection, Drip-free 1/4 turn ceramic disc cartridge, Vacuum breaker backflow prevention on hand shower, Elegant porcelain lever handle, 7.0 GPM/26.5 LPM spout max flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Different handle options available, Meets ADA guidelines |
Material | Brass |
Weight | 8.62 |
Includes | Faucet;Mounting Hardware |
Finish | Polished Chrome |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished chrome finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATTO Novatto Pop-Up Drain, Brushed Nickel (PUD-BN)
- ZURN Chrome plated cast brass twist drain for 3-1/2” (Z89600)
- WATTS Double Check Valve, W719, 1-1/2in, 6-1/8inH (LF719-QT-S)
- ZURN P6930-20F - 0.5 gpm Spray Outlet (P6930-20F)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK265C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS269AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC85T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC34T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC75T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- Kingston Brass Bathtub Faucets & Accessories