Shop All Clawfoot Bathtub Faucets
Kingston Brass
CA1012T1 3-3/8" Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Polished Chrome
Mfr # CA1012T1
Zoro # G202836794
product price: $467.94
/ea
Free Shipping & Returns
$467.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.81
- Material Brass
- Includes Faucet;Mounting Hardware
- Height 8.63
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CA1012T1
- Zoro # G202836794
- UPC # 663370828720
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 7.81 |
Height | 8.63 |
Length | 10.19 |
Details
Material | Brass |
Includes | Faucet;Mounting Hardware |
Finish | Polished Chrome |
Weight | 8.7 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Tub wall mount with 3-7/16" centers spread, 3/4"-14 NPS inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 7-13/16" spout reach, Includes 59" stainless steel hose, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines |
Color | Polished Chrome |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished chrome finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Lever Waste Repair Kit (511090)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 1 in. Galvanized Tee (AI-35719)
- FLIP-IT Flip It Tub Stopper (DF10-100)
- PARKER 1/8" MNPS x 3/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-3-2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1009T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE557T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (CC1134T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC1004T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE8T1)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Brass, Tub Wall Mount (CCK265PB)
- Kingston Brass Bathtub Faucets & Accessories