Shop All Clawfoot Bathtub Faucets
Kingston Brass
CA1006T1 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Polished Chrome
Mfr # CA1006T1
Zoro # G402835924
Free Shipping & Returns
$311.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.75
- Includes Faucet;Mounting Hardware
- Color Polished Chrome
- Height 5.44
- Weight 5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CA1006T1
- Zoro # G402835924
- UPC # 663370829086
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 7.75 |
Height | 5.44 |
Length | 9.31 |
Details
Includes | Faucet;Mounting Hardware |
Color | Polished Chrome |
Weight | 5.4 |
Finish | Polished Chrome |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Tub wall mount with 3-9/16" centers spread, 3/4"-14 NPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 7-3/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines |
Material | Brass |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished chrome finish. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" x 2-1/2" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300052800)
- ZORO SELECT 1" FNPT 316 SS Threaded Coupling (60FC111N010)
- STZ Industries Pipe Decor Iron Flange 1/2 in. (310 F-12-6)
- CENTOCO Toilet Seat, Round, White (GR4100LC-001)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE558T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC552T1)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (AE105T8)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC411T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1009T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS269SB)
- Kingston Brass Clawfoot Bathtub Faucets