Shop All Clawfoot Bathtub Faucets
Kingston Brass
CA1005T2 3-3/8" Tub Wall Mount Clawfoot Tub Faucet, Polished Brass
Mfr # CA1005T2
Zoro # G102836412
product price: $357.44
/ea
Free Shipping & Returns
$357.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.75
- Finish Polished Brass
- Length 9.31
- Features Solid brass construction, Drip-free ceramic disc cartridge, Tub wall mount with 3-9/16" centers spread, 3/4"-14 NPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 7-3/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CA1005T2
- Zoro # G102836412
- UPC # 663370829055
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 7.75 |
Length | 9.31 |
Height | 5.44 |
Details
Finish | Polished Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Tub wall mount with 3-9/16" centers spread, 3/4"-14 NPS connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 7-3/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines |
Material | Brass |
Includes | Faucet;Mounting Hardware |
Color | Polished Brass |
Weight | 5.4 |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished brass finish. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV981)
- SLOAN Dv32Aa Cp Spray Arm Replacement Kit (3309044)
- RICHMOND Water Heat Tnkls Elec 6Kw 220V (RMTEX-06)
- ECCOTEMP 14 " x 4.75 " x 10.9 " 80,000, Natural Gas (i12-NG)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC546T1)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK4181PL)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK3121)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Antique Brass, Deck Mount (KS287AB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Freestanding (CC58T451MX)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE553T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC465T8)
- Kingston Brass Bathtub Faucets & Accessories