Shop All Shower Drains
Kingston Brass
BSF6360PB Watercourse Floral 4" Square Grid Shower Drain, Brass
Mfr # BSF6360PB
Zoro # G3174108
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Drain
- Finish Polished Brass
- Features Solid brass construction, Suitable for 2" drain pipe, Overall dimension: (L)4" x (W)4" x (H)1-5/16", Floor installation, Includes cover, dome grid, drain body, and drain core
- Width 4
- Height 1.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # BSF6360PB
- Zoro # G3174108
- UPC # 663370832307
- Country of Origin Taiwan, Province of China
- Category Shower Drains
Dimensions
Width | 4 |
Height | 1.31 |
Details
Includes | Shower Drain |
Finish | Polished Brass |
Features | Solid brass construction, Suitable for 2" drain pipe, Overall dimension: (L)4" x (W)4" x (H)1-5/16", Floor installation, Includes cover, dome grid, drain body, and drain core |
Weight | 0.82 |
Description
The Watercourse collection features an array of shower drains in multiple finishes. From simple, non-obtrusive grid-cut floor drains to ornate embossed floral patterns the Watercourse collection offers a range of selections. Watercourse drains install a variety of ways and fit a range of both square and circular drain openings. Please see each drain for its detailed specifications and compatibility. The Floral drain flange in the Watercourse collection fits a 4" x 4" square and features a cheerful daisy cutout pattern circular hair catcher to prevent foreign objects entering your drain. The design comes in Chrome, Polished Brass, Antique Brass, Oil Rubbed Bronze, Polished Nickel, Brushed Brass, Brushed Nickel and Matte Black to match nearly any fixture and any design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Royal Crown Cr1014A Rep Kit 0.125 GPF Urinal Crown (3332016)
- BONOMI Ball Valve, 2" Pipe, Lever Handle (720016-2)
- T&S BRASS Cartridge, Faucet, Hot, Brass, 2.2 GPM (238AH)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (439211)
- KINGSTON BRASS BSF6360C Watercourse Floral 4" Square Grid Shower Drain, Chrome (BSF6360C)
- KINGSTON BRASS BSF6310BB Watercourse Transit 4" Square Grid Shower Drain, Brass (BSF6310BB)
- KINGSTON BRASS BSF6360BN Watercourse Floral 4" Square Grid Shower Drain, Nickel (BSF6360BN)
- KINGSTON BRASS BSF4161C Watercourse Sunburst 4" Square Grid Shower Drain, Chrm (BSF4161C)
- KINGSTON BRASS BSF6310ORB Watercourse Transit 4" Square Grid Shower Drain, Bronze (BSF6310ORB)
- KINGSTON BRASS Watercourse Symmetric 4" Square Grid Shower Drain, Chrome (BSF4262C)
- MOEN Drain Plug & Seat (10709WR)
- Kingston Brass Shower Drains