Shop All Shower Drains
Kingston Brass
BSF6360BB Watercourse Floral 4" Square Grid Shower Drain, Brushed Brass
Mfr # BSF6360BB
Zoro # G3174205
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Drain
- Material Brass
- Width 4
- Weight 0.82
- Height 1.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BSF6360BB
- Zoro # G3174205
- UPC # 663370832345
- Country of Origin Taiwan, Province of China
- Category Shower Drains
Dimensions
Width | 4 |
Height | 1.31 |
Item Length (Inch) | 4 |
Item Height (Inch) | 1.31 |
Product Diameter (Inch) | 4 |
Item Width (Inch) | 4 |
Details
Finish | Brushed Brass |
Includes | Shower Drain |
Material | Brass |
Weight | 0.82 |
Features | Solid brass construction, Suitable for 2" drain pipe, Overall dimension: (L)4" x (W)4" x (H)1-5/16", Floor installation, Includes cover, dome grid, drain body, and drain core |
Collection | Watercourse |
Item Weight (lbs) | 0.82 |
Escutcheon Included | false |
Theme | Traditional |
DOE Certified | false |
Prop 65 Label | true |
Warranty | 1 |
ADA Compliant | false |
UPC/CUPC Certified | false |
CEC Certified | false |
Low Lead Compliant | false |
Description
The Watercourse collection features an array of shower drains in multiple finishes. From simple, non-obtrusive grid-cut floor drains to ornate embossed floral patterns the Watercourse collection offers a range of selections. Watercourse drains install a variety of ways and fit a range of both square and circular drain openings. Please see each drain for its detailed specifications and compatibility. The Floral drain flange in the Watercourse collection fits a 4" x 4" square and features a cheerful daisy cutout pattern circular hair catcher to prevent foreign objects entering your drain. The design comes in Chrome, Polished Brass, Antique Brass, Oil Rubbed Bronze, Polished Nickel, Brushed Brass, Brushed Nickel and Matte Black to match nearly any fixture and any design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-537 BALL HOSE BIBB (107-168)
- CHERNE Test Ball Plug, Pneumatic, Size 3 In (270032)
- ZENNA HOME NeverRust Aluminum Curved Shower Rod, 44 to 72 in., Nickel (E35603BN01)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- KINGSTON BRASS BSF6360BN Watercourse Floral 4" Square Grid Shower Drain, Nickel (BSF6360BN)
- KINGSTON BRASS BSF6310BB Watercourse Transit 4" Square Grid Shower Drain, Brass (BSF6310BB)
- KINGSTON BRASS Watercourse Symmetric 4" Square Grid Shower Drain, Chrome (BSF4262C)
- KINGSTON BRASS BSF4161C Watercourse Sunburst 4" Square Grid Shower Drain, Chrm (BSF4161C)
- KINGSTON BRASS BSF6360C Watercourse Floral 4" Square Grid Shower Drain, Chrome (BSF6360C)
- KINGSTON BRASS BSF6310ORB Watercourse Transit 4" Square Grid Shower Drain, Bronze (BSF6310ORB)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- Kingston Brass Shower Drains