Shop All Shower Drains
Kingston Brass
BSF6310MB Watercourse Transit 4" Square Grid Shower Drain, Matte Black
Mfr # BSF6310MB
Zoro # G3176180
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Includes Shower Drain
- Height 1.38
- Features Solid brass construction, Square shower drain, Overall dimension: (L)3-15/16" x (W)3-5/16" x (H)1-3/8", Floor installation, Includes cover, dome grid, drain body, and drain core
- Width 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # BSF6310MB
- Zoro # G3176180
- UPC # 663370832208
- Country of Origin Taiwan, Province of China
- Category Shower Drains
Dimensions
Height | 1.38 |
Width | 3.94 |
Details
Finish | Matte Black |
Includes | Shower Drain |
Features | Solid brass construction, Square shower drain, Overall dimension: (L)3-15/16" x (W)3-5/16" x (H)1-3/8", Floor installation, Includes cover, dome grid, drain body, and drain core |
Weight | 0.94 |
Description
The Watercourse collection features an array of shower drains in multiple finishes. From simple, non-obtrusive grid-cut floor drains to ornate embossed floral patterns the Watercourse collection offers a range of selections. Watercourse drains install a variety of ways and fit a range of both square and circular drain openings. Please see each drain for its detailed specifications and compatibility. The Transit drain flange in the Watercourse collection fits a 4" x 4" square and features an asymmetrical slotted cutout pattern hair catcher to prevent foreign objects entering your drain. The design comes in Chrome, Polished Brass, Antique Brass, Oil Rubbed Bronze, Polished Nickel, Brushed Brass, Brushed Nickel and Matte Black to match nearly any fixture and any design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Reliant 3 CSet wMtl Sc-R-B"dictr (7385.008.002)
- KISSLER Cold Stem, Compression, 2-1/2" x 1", Brass (AB11-0975C)
- SPEARS Gate Valve, 1-1/2 In., FNPT, PVC (2011-015)
- DIXON Worm Gear Make-A-Clamp Kit, SS, Domestic (4004)
- KINGSTON BRASS BSF4262MB Watercourse Symmetric 4" Square Grid Shower Drain, Matte Blk (BSF4262MB)
- KINGSTON BRASS BSF6310BB Watercourse Transit 4" Square Grid Shower Drain, Brass (BSF6310BB)
- KINGSTON BRASS BSF4161BB Watercourse Sunburst 4" Square Grid Shower Drain, Brass (BSF4161BB)
- KINGSTON BRASS Watercourse Symmetric 4" Square Grid Shower Drain, Chrome (BSF4262C)
- KINGSTON BRASS BSF6310ORB Watercourse Transit 4" Square Grid Shower Drain, Bronze (BSF6310ORB)
- KINGSTON BRASS BSF6360C Watercourse Floral 4" Square Grid Shower Drain, Chrome (BSF6360C)
- ZORO SELECT Shower Drain, Compression, PVC, White Grid (133-101)
- Kingston Brass Shower Drains