Shop All Garbage Disposal Accessories
Kingston Brass
BS3003VN Garbage Disposal Flange, Black Stainless
Mfr # BS3003VN
Zoro # G3097939
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Garbage Disposal Flange
- Features High quality brass construction for durability and reliability, Fits most standard garbage disposable units, Includes disposable flange and stopper, Fits sink with 3-1/2" drain opening, Height: 1-3/4", 4-1/2" top rim diameter, Easy installation, Corrosion-resistant finish
- Length 4.5
- Height 1.75
- Weight 0.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BS3003VN
- Zoro # G3097939
- UPC # 663370827372
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Length | 4.5 |
Height | 1.75 |
Width | 3.44 |
Details
Includes | Garbage Disposal Flange |
Features | High quality brass construction for durability and reliability, Fits most standard garbage disposable units, Includes disposable flange and stopper, Fits sink with 3-1/2" drain opening, Height: 1-3/4", 4-1/2" top rim diameter, Easy installation, Corrosion-resistant finish |
Weight | 0.34 |
Description
Easy to install and able to fit above most garbage disposal openings, the Made To Match garbage disposal flange keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the disposal flange with your faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" CPI x 1/2" MNPT Brass Connector (10-8 FBZ-B)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- ZORO SELECT FNPT, Malleable Iron 90 Degrees Reducing Elbow (783Y38)
- KOHLER Wellworth 1.28 Gpf Tank, With Locks (4467-T-0)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Polished Chrome (KA211)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Black Stainless (KADK31VN)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Oil Rubbed Bronze (KADK315)
- KINGSTON BRASS Extended Disposal Flange, Black Stainless Steel (BS2000)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Black Stainless (KA21VN)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Nickel (KADK316)
- THRIFCO PLUMBING Kitchen / Disposer Trim Installation Kit (9406517)
- Kingston Brass Garbage Disposal Accessories