Shop All Garbage Disposal Accessories
Kingston Brass
BS3003 Garbage Disposal Flange, Antique Brass
Mfr # BS3003
Zoro # G3100510
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Garbage Disposal Flange
- Height 1.75
- Features High quality brass construction for durability and reliability, Fits most standard garbage disposable units, Includes disposable flange and stopper, Fits sink with 3-1/2" drain opening, Height: 1-3/4", 4-1/2" top rim diameter, Easy installation, Corrosion-resistant finish
- Weight 0.34
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BS3003
- Zoro # G3100510
- UPC # 663370730474
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Height | 1.75 |
Length | 4.5 |
Width | 3.44 |
Details
Includes | Garbage Disposal Flange |
Features | High quality brass construction for durability and reliability, Fits most standard garbage disposable units, Includes disposable flange and stopper, Fits sink with 3-1/2" drain opening, Height: 1-3/4", 4-1/2" top rim diameter, Easy installation, Corrosion-resistant finish |
Weight | 0.34 |
Description
Easy to install and able to fit above most garbage disposal openings, the Made To Match garbage disposal flange keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the disposal flange with your faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 21)
- WEATHERHEAD 1/4" x 5/16" Inverted Flare Brass 90 Degree Elbow (402X5X4)
- ZORO SELECT 1-1/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1885-060)
- ZORO SELECT Brass Union, FNPT, 1/4" Pipe Size (6AYY3)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Polished Nickel (KASK316)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Brushed Nickel (KA218)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Brushed Brass (KASK217)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Matte Black (KASK310)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Oil Rubbed Bronze (KADK315)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Polished Chrome (KA211)
- THRIFCO PLUMBING Garbage Disposal Installation Kit (9406514)
- Kingston Brass Garbage Disposal Accessories