Shop All Faucet Handles
Kingston Brass
Bridge Bathroom Faucet with Brass PopUp, Matte Black
Mfr # KS7970AL
Zoro # G007964883
product price: $650.99
/ea
Free Shipping & Returns
$650.99
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
- Brand Kingston Brass
- MFR # KS7970AL
- Zoro # G007964883
- UPC # 196507005102
- Country of Origin Taiwan, Province of China
- Category Faucet Handles
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece Additionally, the 818 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks The English Country Bathroom Faucet with Brass PopUp and its featured sturdy brass construction and premium matte black finish will glamorize your home's traditional ensemble for years to come A matching finish drain is also included
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB16)
- DIXON King Cable Hose Cable, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Domestic (WB1)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361501208)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Brass (KB327ACL)
- KINGSTON BRASS Volume Control, Brushed Brass (KB3007BX)
- KINGSTON BRASS Bidet Faucet, Brushed Brass (KB327FL)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Nickel (KB6328CML)
- KINGSTON BRASS Bridge Bathroom Faucet with Brass PopUp, Antique Brass (KS7993BAL)
- KINGSTON BRASS Bidet Faucet, Matte Black (KB6320NDL)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-116/04)
- Kingston Brass Faucet Handles