Shop All Sink Drains
Kingston Brass
Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Polished Brass
Mfr # KBT2122
Zoro # G607965068
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 9.25
- Overall Height 16.25
- Type Bathroom Sink Drains
- Finish Polished Brass
- Features High quality brass construction to give you long lasting durability, 16" extended pop-up rod for added versatility, Heavy duty 22 gauge tailpiece for added durability, 1-1/4" O.D. tailpiece, Fits standard 1-3/4" opening with overflow, Upgraded linkage mechanism, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBT2122
- Zoro # G607965068
- UPC # 196507017259
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 9.25 |
Overall Height | 16.25 |
Width | 2.5 |
Details
Type | Bathroom Sink Drains |
Finish | Polished Brass |
Features | High quality brass construction to give you long lasting durability, 16" extended pop-up rod for added versatility, Heavy duty 22 gauge tailpiece for added durability, 1-1/4" O.D. tailpiece, Fits standard 1-3/4" opening with overflow, Upgraded linkage mechanism, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty |
Material | Brass |
Includes | Bathroom Pop-Up Drain |
Description
Popup bathroom drains feature a decorative rod used to close and open the fixture Available in multiple finishes to match your faucet, the Kingston Brass Made To Match brass popup drain with overflow will fit standard bathroom sink sizes In particular, this popup drain contains a 16inch extra long popup rod
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT Lead Free Plumbing (8210G034LF 120/60,110/50)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Matte Black (K121BMB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow (KBP1002)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8107)
- KINGSTON BRASS KB2006 Pop-Up Drain with Overflow, Polished Nickel (KB2006)
- Kingston Brass Sink Drains