Shop All Sink Drains
Kingston Brass
Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Matte Black
Mfr # KBT2120
Zoro # G407965046
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 9.25
- Type Bathroom Sink Drains
- Finish Matte Black
- Material Brass
- Includes Bathroom Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBT2120
- Zoro # G407965046
- UPC # 196507017235
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 9.25 |
Width | 2.5 |
Overall Height | 16.25 |
Details
Type | Bathroom Sink Drains |
Finish | Matte Black |
Material | Brass |
Includes | Bathroom Pop-Up Drain |
Features | High quality brass construction to give you long lasting durability, 16" extended pop-up rod for added versatility, Heavy duty 22 gauge tailpiece for added durability, 1-1/4" O.D. tailpiece, Fits standard 1-3/4" opening with overflow, Upgraded linkage mechanism, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty |
Description
Popup bathroom drains feature a decorative rod used to close and open the fixture Available in multiple finishes to match your faucet, the Kingston Brass Made To Match brass popup drain with overflow will fit standard bathroom sink sizes In particular, this popup drain contains a 16inch extra long popup rod
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra Elongated, Open-Front Toilet (4670-CA-0)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361119803)
- ZORO SELECT Red Brass Cap, FNPT, 3/4" Pipe Size (1VFG8)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (1RRL6)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Oil Rubbed Bronze (K121BORB)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Stainless Steel (K121B)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7003)
- KOHLER Contemporary Round Bottle Trap, 1-1/4 X 1-1/4 (9033-BL)
- Kingston Brass Sink Drains