Shop All Sink Drains
Kingston Brass
Brass PopUp Drain with Overflow, 22 Gauge, Polished Nickel
Mfr # KB1116
Zoro # G007965064
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 2.13
- Width 2.13
- Includes Bathroom Pop-Up Drain
- Features Constructed from solid 22 gauge brass for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-5/8" opening, Overall size: (L) 2-1/8" x (W) 2-1/8" x (H) 7-7/8", Fits all standard lavatory drain openings, Easy operation lift rod design, With overflow design, Easy installation save you time and effort
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB1116
- Zoro # G007965064
- UPC # 196507010915
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 2.13 |
Width | 2.13 |
Overall Height | 7.88 |
Details
Includes | Bathroom Pop-Up Drain |
Features | Constructed from solid 22 gauge brass for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-5/8" opening, Overall size: (L) 2-1/8" x (W) 2-1/8" x (H) 7-7/8", Fits all standard lavatory drain openings, Easy operation lift rod design, With overflow design, Easy installation save you time and effort |
Material | Brass |
Type | Bathroom Sink Drains |
Finish | Polished Nickel |
Description
Popup bathroom drains feature a decorative rod used to close and open the fixture This drain tailpiece is plated for exposed application Available in multiple finishes to match your faucet, the Made To Match brass popup drain with overflow, 22 gauge will fit standard bathroom sink sizes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Shower, Escutcheon, Steel (SWD0405)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Draining Sillcock w-34HA VB (25P-10)
- STREAMLINE 3/8" x 1/8" NOM C Copper Reducer (W 01021)
- LEGEND VALVE 3/4" T541CFL 1/4 TURN SILLCOCK (107-465CP)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8211)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3002)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8317)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Stainless Steel (K121B)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- Kingston Brass Sink Drains