Shop All Sink Drains
Kingston Brass
Brass PopUp Drain with Overflow, 22 Gauge, Brushed Nickel
Mfr # KB1118
Zoro # G207965055
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 2.13
- Material Brass
- Width 2.13
- Type Bathroom Sink Drains
- Features Constructed from solid 22 gauge brass for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-5/8" opening, Overall size: (L) 2-1/8" x (W) 2-1/8" x (H) 7-7/8", Fits all standard lavatory drain openings, Easy operation lift rod design, With overflow design, Easy installation save you time and effort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1118
- Zoro # G207965055
- UPC # 196507010892
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 2.13 |
Width | 2.13 |
Overall Height | 7.88 |
Details
Material | Brass |
Type | Bathroom Sink Drains |
Features | Constructed from solid 22 gauge brass for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-5/8" opening, Overall size: (L) 2-1/8" x (W) 2-1/8" x (H) 7-7/8", Fits all standard lavatory drain openings, Easy operation lift rod design, With overflow design, Easy installation save you time and effort |
Finish | Brushed Nickel |
Includes | Bathroom Pop-Up Drain |
Description
Popup bathroom drains feature a decorative rod used to close and open the fixture This drain tailpiece is plated for exposed application Available in multiple finishes to match your faucet, the Made To Match brass popup drain with overflow, 22 gauge will fit standard bathroom sink sizes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008041)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESXKAB)
- DIXON Mini Needle Valve Male to Female BR, 1/4" (MFB102)
- KOHLER Flush Ball Kit, Replacement (GP88921)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8108)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Matte Black (K121BMB)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer (K111BPB)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- KINGSTON BRASS KB2006 Pop-Up Drain with Overflow, Polished Nickel (KB2006)
- Kingston Brass Sink Drains