Shop All Sink Drains
Kingston Brass
Brass PopUp Drain with Overflow, 22 Gauge, Brushed Brass
Mfr # KB1117
Zoro # G007965040
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 2.13
- Overall Height 7.88
- Finish Brushed Brass
- Includes Bathroom Pop-Up Drain
- Type Bathroom Sink Drains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1117
- Zoro # G007965040
- UPC # 196507010953
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 2.13 |
Overall Height | 7.88 |
Width | 2.13 |
Details
Finish | Brushed Brass |
Includes | Bathroom Pop-Up Drain |
Type | Bathroom Sink Drains |
Material | Brass |
Features | Constructed from solid 22 gauge brass for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-5/8" opening, Overall size: (L) 2-1/8" x (W) 2-1/8" x (H) 7-7/8", Fits all standard lavatory drain openings, Easy operation lift rod design, With overflow design, Easy installation save you time and effort |
Description
Popup bathroom drains feature a decorative rod used to close and open the fixture This drain tailpiece is plated for exposed application Available in multiple finishes to match your faucet, the Made To Match brass popup drain with overflow, 22 gauge will fit standard bathroom sink sizes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1 in Pipe Size (411010)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Chrome (38360-CP)
- ZORO SELECT PVC Reducing Wye, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJU7)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-18-G)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2007)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7002)
- KINGSTON BRASS 1-1/4" Pipe Dia., Brass, Bathroom Sink, Brass Pop-Up Drain with Overflow (KB1002)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5006)
- KINGSTON BRASS KB6007 Complement Push-Up Drain W/ Overflow, Brushed Brass (KB6007)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Brushed Nickel (KBT2128)
- IN-SINK-ERATOR Stainless Steel Stopper (STP-SS)
- Kingston Brass Sink Drains