Shop All Drain Components
Kingston Brass
Brass Pop Up Drain for Cast Iron Utility Sink, Polished Chrome
Mfr # GCL112CP
Zoro # G007965477
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Type Utility Drains
- Finish Polished Chrome
- Width 2.75
- Includes Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GCL112CP
- Zoro # G007965477
- UPC # 663370168376
- Country of Origin China
- Category Drain Components
Dimensions
Width | 2.75 |
Length | 9.81 |
Height (In.) | 2.75 |
Details
Material of Construction - Drains | Brass |
Type | Utility Drains |
Finish | Polished Chrome |
Includes | Drain |
Features | Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/2" O.D. tailpiece, Fits 2" to 2-1/4" drain opening, Overall size: (L) 2-3/4" x (W) 2-3/4" x (H) 9-13/16", Easy to work push pop-up drain, Without overflow hole, Easy installation save you time and effort |
Description
Installing cast iron wallmount utility sinks in bathrooms has become popular, so Kingston now offers the Trimscape GCL112series drains designed specifically for install with wallmount cast iron utility sinks in bathrooms A beautiful industrialinfluenced or rustic farmhouse styled bathroom deserves coordinated details and proper finishing touches These drains are designed to offer a finishmatched push popup lavatory drain solution for installing a wallmount cast iron utility sink in a bathroom The drain tail fits into a 112 PTrap, commonly associated with Kitchen sink drains Kingston also offers a line of finishmatched 112 to 114 PTraps for retrofit install with a bathroom drain connection as well as stepdown drain tails that allow connection from a 112 drain tail to a 114 PTrap, if you have a matching 114 PTrap already
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 25 psi (6010FEM01-AM-25)
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5609QT and 5509QT Hydrants (5609QT-PART03)
- KINGSTON BRASS CC2185 1-1/4" Decor P-Trap (CC2185)
- KINGSTON BRASS CC2182 1-1/4" Decor P-Trap (CC2182)
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- KINGSTON BRASS DTT103 Bathtub Overflow Plate (DTT103)
- KINGSTON BRASS DTT102 Bath Tub Overflow Plate (DTT102)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Chrome (KBU1001)
- PLUMB PAK P-Trap Pvc 1-1/2X1-1/2In (400PVCK)
- Kingston Brass Drain Components