Shop All Sink Drains
Kingston Brass
Brass, Lavatory Drain, Pull-Out Lavatory Drain
Mfr # CC1008
Zoro # G0834269
product price: $49.37
/ea
$49.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 10.25"
- Grid Material Brass
- Connection 1.25"
- Color/Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC1008
- Zoro # G0834269
- UPC # 663370001109
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 10.25" |
Length (In.) | 10.83" |
Details
Material of Construction - Drains | Brass |
Grid Material | Brass |
Connection | 1.25" |
Item | Pull-Out Lavatory Drain |
Color/Finish | Brushed Nickel |
Type | Lavatory Drain |
Material of Construction | Brass |
For Use With | Most Standard Bathroom Sink |
Description
For vintage styling and design, chain and plug drains are an excellent option. Pull on the chain to allow water to flow out without getting your hands dirty. Available in multiple finishes to match your faucet, the Vintage Chain and Plug Pull-Out Drain will fit most standard bathroom sinks. Part of the Vintage Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp11309L Anode Rod - 0.750 In. (SP11309L)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2240 psi (090-030-020)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 8", PVC/FPM, with SS Spring (WCV1800VS)
- LARSEN SUPPLY CO Toto Red Toilet Flapper (04-2143)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Brushed Brass (K121BBB)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- KEENEY MFG Push Button Sink Bathroom Drain with Overflow, Brushed Nickel (K820-75BN)
- Kingston Brass Sink Drains